Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polimall
  • Polimall
  • Polimall
  • Polimall

Polimall Copper brush cloth

5.00 (4)
Item.#
09182932
Mfr.#
Copper brush cloth
Package Qty.
1Bag(2Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please don't polish surfaces that are already glossy or pre-polished. Polishing may get into eyes. Please be careful not do polish metal plated products too much. Can not be water washed. Please do not polishing things with a matte or satin finish., Please don't polish surfaces that are already glossy or pre-polished. Polishing may get into eyes. Please be careful not do polish metal plated products too much. Can not be water washed. Please do not polishing things with a matte or satin finish.
Color
Green
Dimension (mm)
125x195, 125x195
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Necklace polish
5
From Japan
On 2018-04-23 15:37:37
18 gold products have become very beautiful. You can use plenty of 2 pieces.
This review is about item#9182957.
Silver accessory shine
5
From Japan
On 2017-01-17 19:54:09
The brilliance is sustained for a while after polishing. There are also thickness, it is profitable with 2 pieces included.
This review is about item#9182923.
bamboo
5
From Japan
On 2016-02-08 18:43:20
It is very good for polishing.
This review is about item#09182914.
Improvement of surface roughness of metal surface
5
From Japan
On 2014-01-17 14:17:26
With a wrapping film, because of hard particles and a hard film, polishing scratches can be made on the product, but in the case of Polymar it was impossible. (In the case of Rz 0.3 or so). He looked good even in response to scratches that could be seen but not measurable. Since it contains wax components, it can not be used in the case of a product that dislikes it, but usability was good for products that would cause problems only with appearance.
This review is about item#09182957.