Buy more than* S$200* and get FREE SHIPPING

  • Sharpening Stone,  "King Deluxe"
  • Sharpening Stone,
  • Sharpening Stone,
  • Sharpening Stone,

Sharpening Stone, "King Deluxe" No.1000 standard type

4.82 (17)
Item.#
09182975
Mfr.#
No.1000 standard type
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Rough sharpening (300 grain) for: planes, chisel and variety of knives Fot medium finishing (800 to 1,200 granularity) : for stainless steel knife, flick knife planers, chisels, kitchen knives, scissors, knives, and other precision blades, Rough sharpening (300 grain) for: planes, chisel and variety of knives Fot medium finishing (800 to 1,200 granularity) : for stainless steel knife, flick knife planers, chisels, kitchen knives, scissors, knives, and other precision blades
TKG Part Number (2015)
5-0289-1802
Dimension (mm)
207x66x34 (grindstone only), 207 X 66 x 34 (grindstone only)
Material
special abrasive, Special abrasive materials
Grain Size
1000, 1000
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Knife sharpening
5
From Japan
On 2017-10-20 13:19:56
very good. However, I bought a diamond wheel, so it became unnecessary.
This review is about item#9182966.
10 knives sharpening
5
From Japan
On 2017-08-26 20:16:22
Full of feeling that it is sharpening by classic in class. It is the royal road of sharpening stone among me.
This review is about item#9182966.
Sharpen only
5
From Japan
On 2017-05-15 21:33:21
It is good that I always use it so I could buy it cheaply I was saved because I did not go to the good buy
This review is about item#9182975.
Sharpening machine such as 鉈, ax, pruning scissors, knife etc
5
From Japan
On 2017-01-15 00:35:59
A lot of brown sharpening juice (powder of whetstone) comes out, but I think that even a layman is a grinding stone that the cutler surely can be ground. Every carpenter in the old days used it. There are various cheap stones, but if you buy a good grindstone and sharpen the various cutlery, I think that the attachment will certainly be attached to the old cutlery as well.
This review is about item#09182966.
Sharpening of cutlery
4
From Japan
On 2016-11-30 09:56:08
I mainly use it to sharpen knives. It was a satisfactory product although it was replaced because the number of grinding stones used until now has decreased. I was wondering whether to make it to 800 or not, but if it is a usual kitchen knife, I think that this is one problem. If you want a greed, I wish I had something like a nonskid rubber.
This review is about item#9182966.
Cutlery grinding
5
From Japan
On 2016-09-29 16:40:53
I purchased it because the thing I had beforehand broken. I am satisfied with both price and quality.
This review is about item#9182966.
Kitchen knife
5
From Japan
On 2016-05-10 12:06:27
The real thing is not a color like a picture.
This review is about item#10283506.
Sharpen Japanese knives
5
From Japan
On 2016-05-03 17:49:31
The soup also goes well as usual, and it is easy to use. Use a ceramic grinding stone with high abrasive power to put a blade there so far, and use 1000 King of King for sharpening the finish of interruption and single-edged Japanese knives. So, those who learned the juice are beautifully finished. I think that compatibility with blue paper steel and white paper steel is good.
This review is about item#09182975.
Cutlery grinding
5
From Japan
On 2016-02-02 12:16:52
Used as a medium grindstone. It can be used with confidence.
This review is about item#09182975.
Sharpen my kitchen knife
5
From Japan
On 2015-09-14 13:46:05
It was big, thick and easy to sharpen. The finish used another grinding stone in the house.
This review is about item#10283506.