Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Digital Angle-Type Meter
  • Digital Angle-Type Meter
  • Digital Angle-Type Meter
  • Digital Angle-Type Meter
  • Digital Angle-Type Meter
  • Digital Angle-Type Meter
  • Digital Angle-Type Meter

Digital Angle-Type Meter 76549

3.00 (2)
Item.#
09183045
Mfr.#
76549
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Measurement from any angle, Measurement from any angle
Auto Power-off
6 minutes
Measuring Range
90degree x 4 directional (360 degree)
Operating Humidity Range
Less than 85%
Pricision
0 degree / 90 degree: +/-0.1 degree (+/- 1.75 Mm / m) Other than the above: +/- 0.2 degree (+/- 3.5 mm / m)
Minimum
0.1 degree
Material (Body)
ABS resin Aluminum
Accessories
Monitor battery holder case
Storage Temperature (degree c)
-5 - 60
Battery Life (continuous use)
2000
Batteries
CR2032 3V button battery 1 (The attached battery may have a short lifespan since it is for the monitor)
Allowable Temperature (degreeC)
5 - 50
Main Part Dimension (mm)
[Y]151x60x33
Weight (g)
295
TRUSCO Part Number
335-3338
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Self-imposed test
4
From Japan
On 2014-03-28 15:56:58
It was purchased for the change to quantify from the determination ○ × method of self-examination. Before purchase, but had put a numerical value on a scale at the laser, Such trouble died. It became very time shortening of speedy inspection.
This review is about item#09183045.
welding
2
From Japan
On 2012-08-26 23:01:12
Measurement is hard to see change Colo is the upper and lower sides of the display in the midst of the. Why is not there a way to fix the display in a certain direction?
This review is about item#09183045.