Buy more than* S$200* and get FREE SHIPPING

  • Flux Cored Wire F-1 for Non Gas Purposes

Flux Cored Wire F-1 for Non Gas Purposes PF-01

4.17 (18)
Item.#
09183221
Mfr.#
PF-01
Package Qty.
1Roll(0.8kg)
Ship pack of
1
68.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automotive sheet metal, agricultural machinery, mini encyclopedias, building hardware, etc. General steel welding
Caution
Please confirm the compatibility model
Welding Current (A)
30 - 145
Wire Length (m)
About 250
Weight (kg)
0.8
Compatible
SAY-100/120/160
Compatible Models
Arcury 100 55 to 80A
Welding Length (m)
12.5 (Standard)
Plate Thickness (mm)
About 0.8-5
Wire Diameter (phi mm)
0.8
Type
For mild steel 0.8phix0.8kg
Specification
Reel dimensions 109phix45T
Customer Reviews
5 star 10
4 star 1
3 star 7
2 star 0
1 star 0
Review Rating: 4.17
18 Customer Reviews
The reviews are automatic translation.
We welded to the frame of the bike.
5
From Japan
On 2017-05-31 21:10:27
Very welded part was strong and I was satisfied satisfactorily. I plan to purchase it as soon as it is gone.
This review is about item#9978893.
Car tuning
5
From Japan
On 2017-04-07 18:06:56
I am very happy to purchase it cheaply. The thing was firm.
This review is about item#10053583.
Welding of car body etc.
5
From Japan
On 2017-03-29 07:55:13
It can be welded very beautifully. It is cheaper than the price of the local home center in price, and it is ordering at the same time when bulk buying.
This review is about item#09183221.
Thin welding
5
From Japan
On 2016-10-02 22:02:31
I like what I always use.
This review is about item#9183221.
Welding operation
3
From Japan
On 2016-08-07 18:19:48
Price is higher than home center.
This review is about item#09978893.
When welding
3
From Japan
On 2016-07-16 11:26:33
Is there a high percentage of sputtering? It may be better to undertake such treatment.
This review is about item#09183221.
During welding operation
5
From Japan
On 2016-04-19 16:06:02
Very easy to use. Convenient.
This review is about item#09978893.
It is used to weld machine framework.
5
From Japan
On 2016-02-23 18:12:54
It is mainly used for angle welding, but since it also welds 0.8 to 1.2 mm iron plate, it is very handy.
This review is about item#09978893.
welding
3
From Japan
On 2016-02-08 10:03:54
Even for the same goods, those sold at home centers are cheaper.
This review is about item#09183221.
Welding of signboards etc. workpiece
5
From Japan
On 2016-01-26 17:58:16
Very easy to use. While paying attention to wires (crush) when fitting in a semiautomatic welding machine, penetration is also good.
This review is about item#10160351.