Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round-Bottomed Flask

Round-Bottomed Flask 4280FK100

5.00 (1)
Item.#
09183255
Mfr.#
4280FK100
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Maximum Diameter x Height x Neck Diameter (mm x mm x mm)
65x126x22
Rubber Stopper (No.)
4
Material
Borosilicate glass
Cork Number
4
Capacity (mL)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weather experiment
5
From Japan
On 2017-03-15 14:49:17
Ideal for experiments to create clouds for elementary and junior high school students and social workers. It was unsuitable for PET bottles to lower atmospheric pressure, and I was looking for a good one. This is reasonable and easy to use.
This review is about item#9183273.