Buy more than* S$200* and get FREE SHIPPING

  • Round-Bottomed Flask

Round-Bottomed Flask 4280FK300

5.00 (1)
Item.#
09183273
Mfr.#
4280FK300
Package Qty.
1PC
Ship pack of
1
16.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Maximum Diameter x Height x Neck Diameter (mm x mm x mm)
93x180x28
Rubber Stopper (No.)
8
Material
Borosilicate glass
Cork Number
8
Capacity (mL)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weather experiment
5
From Japan
On 2017-03-15 14:49:17
It is best to experiment to create a cloud of elementary and junior high school students, working people. Is not suitable is a pet-bottle order to lower the air pressure, was looking for the good. This is easy to use even the size of an affordable.
This review is about item#9183273.