Buy more than* S$200* and get FREE SHIPPING

  • Flat-Bottomed Flask

Flat-Bottomed Flask 4060FK200

5.00 (4)
Item.#
09183361
Mfr.#
4060FK200
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Please do not use for decompression
Material
Borosilicate glass
Capacity (mL)
200
Cork Number
6
JIS Class
JR-1 (borosilicate glass -1)
Rubber Stopper (No.)
6
Maximum Diameter x Height x Neck Diameter (mm x mm x mm)
80x155x25
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as homemade bamboo vinegar's own distiller part
5
From Japan
On 2018-01-05 17:13:37
Unlike the round bottom, the bottom is flat bottom, and it is quite stable and conveniently used when placing a little on the workbench. Heating during distillation is also made without problems.
This review is about item#9183377.
At the brewery of sake
5
From Japan
On 2016-03-23 16:55:15
Was good
This review is about item#09183361.
analysis
5
From Japan
On 2015-12-10 15:17:14
Not particularly. It is an ordinary flask.
This review is about item#09183377.
Check of manufactured goods
5
From Japan
On 2015-10-25 15:45:27
I used one point from the front. I bought extra for breakage preliminary. I think that it is a product that withstands long-term use.
This review is about item#09183395.