Buy more than* S$200* and get FREE SHIPPING

  • Test Tube, With No Rim

Test Tube, With No Rim 9820TST7-40

5.00 (2)
Item.#
09183623
Mfr.#
9820TST7-40
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter x Length x Wall Thickness (mm)
7x40x1.0
Cylinder Diameter x Height (phi mm x mm)
7x40
Material
Borosilicate glass
Thickness (mm)
1
Length (mm)
40
JIS Class
JR-1 (borosilicate glass -1)
Scale
None
Body Size (phi mm)
7
Capacity (mL)
0.6
Caution
Please refer to the reference values when referring wall thickness Space value is calculated the amount of 80% of the total height.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Craft production
5
From Japan
On 2016-12-12 18:30:16
No problem. The price of both, very satisfied.
This review is about item#9183693.
As works of art presentation
5
From Japan
On 2013-07-27 17:01:25
We used the test tube as exhibition presentation of wire art. Because I wanted to Ppoku summer, simple test tube was perfect. Because I like, the bottom was also bought the thickness of the flat 30mm. Here also, visible art in the well, is good. During the work, the bottom is flat Nanoha, is cheaper to work easily stand. It is a pity that can not image attachment.
This review is about item#09183806.