Buy more than* S$200* and get FREE SHIPPING

  • Test Tube, With No Rim

Test Tube, With No Rim 9820TST8-40

3.67 (3)
Item.#
09183666
Mfr.#
9820TST8-40
Package Qty.
1Box(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
1
Length (mm)
40
JIS Class
JR-1 (borosilicate glass -1)
Scale
None
Body Size (phi mm)
8
Capacity (mL)
0.9
Diameter x Length x Wall Thickness (mm)
8x40x1.0
Cylinder Diameter x Height (phi mm x mm)
8x40
Material
Borosilicate glass
Caution
Please refer to the reference values when referring wall thickness. Space value is calculated the amount of 80% of the total height.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Physicochemical experiment
1
From Japan
On 2017-04-18 13:03:59
5 out of 50 were damaged. I think that it broke in the transport process. Since it is stupid to put complaints on it, we will not buy any glassware here.
This review is about item#9183842.
Craft production
5
From Japan
On 2016-12-12 18:30:16
No problem. I am very satisfied with both the price and the price.
This review is about item#9183693.
As a presentation of art works
5
From Japan
On 2013-07-27 17:01:25
I used a test tube as an exhibition presentation of wire art. Because I wanted to be like summer, a simple test tube was perfect. I liked it, I also bought a flat bottom with a thickness of 30 mm. Also, it is good that inside art can be seen well. While working, the bottom is flat, it is easy to work and is cheap. It is regrettable that you can not attach images.
This review is about item#09183806.