Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Test Tube, With No Rim

Test Tube, With No Rim 9820TST10-75NP

3.67 (3)
Item.#
09183684
Mfr.#
9820TST10-75NP
Package Qty.
1Box(100PC)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Capacity (mL)
3
JIS Class
JR-1 (borosilicate glass -1)
Caution
Please refer to the reference values when referring wall thickness Space value is calculated the amount of 80% of the total height.
Diameter x Length x Wall Thickness (mm)
10x75x1.0
Material
Borosilicate glass
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Physicochemical experiment
1
From Japan
On 2017-04-18 13:03:59
5 out of 50 were damaged. I think that it broke in the transport process. Since it is stupid to put complaints on it, we will not buy any glassware here.
This review is about item#9183842.
Craft production
5
From Japan
On 2016-12-12 18:30:16
No problem. I am very satisfied with both the price and the price.
This review is about item#9183693.
As a presentation of art works
5
From Japan
On 2013-07-27 17:01:25
I used a test tube as an exhibition presentation of wire art. Because I wanted to be like summer, a simple test tube was perfect. I liked it, I also bought a flat bottom with a thickness of 30 mm. Also, it is good that inside art can be seen well. While working, the bottom is flat, it is easy to work and is cheap. It is regrettable that you can not attach images.
This review is about item#09183806.