Buy more than* S$200* and get FREE SHIPPING

  • Test Tube, With No Rim

Test Tube, With No Rim 9820TST16.5NP

5.00 (2)
Item.#
09183833
Mfr.#
9820TST16.5NP
Package Qty.
1Box(50PC)
Ship pack of
1
50.87 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material
Borosilicate glass
Diameter x Length x Wall Thickness (mm)
16.5x165x1.2
Caution
Please refer to the reference values when referring wall thickness Space value is calculated the amount of 80% of the total height.
Capacity (mL)
20
JIS Class
JR-1 (borosilicate glass -1)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Craft production
5
From Japan
On 2016-12-12 18:30:16
No problem. The price of both, very satisfied.
This review is about item#9183693.
As works of art presentation
5
From Japan
On 2013-07-27 17:01:25
We used the test tube as exhibition presentation of wire art. Because I wanted to Ppoku summer, simple test tube was perfect. Because I like, the bottom was also bought the thickness of the flat 30mm. Here also, visible art in the well, is good. During the work, the bottom is flat Nanoha, is cheaper to work easily stand. It is a pity that can not image attachment.
This review is about item#09183806.