Buy more than* S$200* and get FREE SHIPPING

  • Test Tube, With A Rim

Test Tube, With A Rim TEST12NP

4.50 (2)
Item.#
09183937
Mfr.#
TEST12NP
Package Qty.
1Box(100PC)
Ship pack of
1
69.73 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Capacity (mL)
7
Material
Borosilicate glass
Diameter x Length x Wall Thickness (mm)
12x120x1.1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Science experiment
5
From Japan
On 2016-08-25 17:58:24
Non-uniformity of thickness is also not felt, and excellent cost performance. Also Among them, add order.
This review is about item#9183991.
Use in scientific experiments
4
From Japan
On 2014-10-23 21:15:39
From the picture of a sample, it is a review of Undetermined part. I have purchased a test tube is a common test tube that is used in high school and college. Therefore, the test tube was not convinced that the character of the "PYREX" and "MADE IN JAPAN" in white characters have been described. Was actually arrived is, there is no description of the [PYREX], there was a notation of "MADE IN INDONESIA". Publisher also has a ASAHI GLASS, now feel like has been grabbed shoddy goods. However, if you look, the past few years and the presence or absence of patent use in between, it seems there was a lot such as the management integration. According to the manufacturer site, because it is like the same procedure as when I was described as "PYREX", it seems that those that can be used in the same way as conventional products. It seems notation difference of products to online shopping is mushrooming, please buy the things that can be convincing.
This review is about item#09184034.