Buy more than* S$200* and get FREE SHIPPING

  • Test Tube, With A Rim

Test Tube, With A Rim TEST13-75NP

4.67 (3)
Item.#
09183946
Mfr.#
TEST13-75NP
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
91.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Diameter x Length x Wall Thickness (mm)
13x75x1.2
Capacity (mL)
5
Material
Borosilicate glass
Standard
NIH standard
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I am using it for products
5
From Japan
On 2017-02-28 21:06:50
I am always asking. It arrives quickly, it is hard to break and it is good and it is nice.
This review is about item#9184034.
Science experiment
5
From Japan
On 2016-08-25 17:58:24
I can not feel the unevenness of the thickness, it is excellent in cost performance. In addition, we will order additional order.
This review is about item#9183991.
Used for scientific experiments
4
From Japan
On 2014-10-23 21:15:39
From the sample photos, it is a review of the difficult to distinguish. The test tube we purchased is a general test tube used in high school and university. For that reason, we thought that the characters "PYREX" and "MADE IN JAPAN" were written in the test tube with white letters. Actually arrived, there is no mention of [PYREX], there was a notation of "MADE IN INDONESIA". The selling origin also became ASAHI GLASS, it became a feeling that bad products were grabbed. However, looking at it, it seems that there have been various things such as existence of patent use and management integration over the past few years. According to the manufacturer site, it seems to be the same manufacturing method as when described as "PYREX", so it seems that it can be used like the conventional product. Since it seems that products with different notation are also muffled in net mail ordering, please purchase acceptable items.
This review is about item#09184034.