Buy more than* S$200* and get FREE SHIPPING

  • Thermo Contest Cooling Cloth Headband Type
  • Thermo Contest Cooling Cloth Headband Type
  • Thermo Contest Cooling Cloth Headband Type

Thermo Contest Cooling Cloth Headband Type PTH012

by AION
4.50 (2)
Item.#
09184332
Mfr.#
PTH012
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
60
Color
White
Material
PVA sponge, polyester (core)
polyester (mesh fabric), cotton (pile part)
Type
Hair band type
Purpose
Work and sports under scorching heat. Sports watch under direct sunlight. Outdoor in hell heat. Gardening work in hot day.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Everyday
5
From Japan
On 2016-08-22 06:27:44
It has quite good water absorption ability. It is useful.
This review is about item#09184323.
Measures against heat stroke
4
From Japan
On 2015-08-05 09:37:45
It is the second purchase, it is convenient to prevent sweat from drooling at the same time as head is cooled down, the disadvantage is that the back rubber is easy to stretch.
This review is about item#09184323.