Buy more than* S$200* and get FREE SHIPPING

  • Gauge Block For Micrometer Inspection
  • Gauge Block For Micrometer Inspection
  • Gauge Block For Micrometer Inspection
  • Gauge Block For Micrometer Inspection

Gauge Block For Micrometer Inspection -

4.00 (1)
Item.#
09184402
Mfr.#
-
Package Qty.
1Set(10PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General measurement, standard gauge for craft work, General measurement, standard gauge for craft work
Set Contents (mm)
1 2 3 5 10 15 20 25 1.25 1.5 With Optical parallel
Material
Steel
Block Dimension (mm)
9 x 30 (larger than 10 mm dimensions: 9 x 35)
Pricision
Level 1 equivalent product dimensional tolerance : More than 0.5 but less than 10 mm +/- 0.20 m (Dimension Width Tolerance :0.16 m Dimensional tolerance: more than 10 but less than 25 +/- 0.30 (ADimensions Width Tolerance :0.16 microm)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For micrometer calibration
4
From Japan
On 2014-11-11 16:40:32
When it arrived, the case was deformed (collapsed). Although it does not hurt the original use, it is not in the mood that bought a new article. I think whether care is necessary for handling.
This review is about item#09184402.