Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Vent Cleaning Needle, Tip Cleaner
  • Vent Cleaning Needle, Tip Cleaner
  • Vent Cleaning Needle, Tip Cleaner

Vent Cleaning Needle, Tip Cleaner Big

3.55 (29)
Item.#
09184472
Mfr.#
Big
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Specification
Cleaning needle: 13 pcs set (0.4-1.6 mm) Flat filer 1 pc
Needle Thread Length (mm)
105
Case Dimensions (Length x Width x Height) (mm)
132x28x15
Customer Reviews
5 star 9
4 star 9
3 star 5
2 star 1
1 star 5
Review Rating: 3.55
29 Customer Reviews
The reviews are automatic translation.
Clogging of the carburetor
3
From Japan
On 2017-02-10 14:35:22
Carburetor of the Honda Super Cub 50, I purchased in the cleaning of the clogging of the slow jet ... Hole did not enter even the smallest 0.4mm of our products are too small Were we yield to those of acquaintance. Was the lack of knowledge of the carburetor
This review is about item#6747946.
It is very convenient because your pocket at the time of the gas cutting
4
From Japan
On 2016-11-21 17:10:46
I think that a little cheesy, I if there is between a little more well-paid
This review is about item#6747946.
Cleaning of crater
3
From Japan
On 2016-11-13 16:13:19
It is good to buy in easily on the net without going to work clothes shop. The same is true buy anywhere, but it will be decomposed on immediately apart structure. If Kaware the part that needle were fixed to the screw, I think that such a thing does not occur. It is better to use to remodel with a small hole in the drill.
This review is about item#6747946.
Maintenance of commercial kitchen equipment
4
From Japan
On 2016-10-08 22:10:12
It is using the hole cleaning of the nozzle of a gas kitchen equipment. There the thickness of the needle is a lot we use convenient.
This review is about item#6747946.
Steel cutting operation
4
From Japan
On 2016-06-28 16:15:53
Small is convenient to carry
This review is about item#06747946.
Crater cleaning of gas welder
5
From Japan
On 2015-12-17 14:42:10
It is used to clean the crater of gas welder. Easy to be stored in a case with, name brands and not inferior.
This review is about item#06747946.
Gas blowout
3
From Japan
On 2015-10-19 22:41:51
Somehow, it is delicate feel.
This review is about item#06747946.
Cleaning of crater
3
From Japan
On 2015-08-19 00:30:00
Too, the arrival of the goods is too slow. It was a 2-month wait.
This review is about item#06747946.
Crater cleaning
3
From Japan
On 2015-01-15 22:38:54
I wonder if a little high?
This review is about item#06747946.
Cleaning of the crater of gas cutting device
5
From Japan
On 2014-12-24 10:49:12
Is no problem for use.
This review is about item#06747946.