Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Rv30 Series Potentiometer Miti Equipment
  • For Rv30 Series Potentiometer Miti Equipment
  • For Rv30 Series Potentiometer Miti Equipment
  • For Rv30 Series Potentiometer Miti Equipment

For Rv30 Series Potentiometer Miti Equipment RV30YN20S B502

4.91 (11)
Item.#
09184594
Mfr.#
RV30YN20S B502
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diameter (phi mm)
31+/-1
Shaft Length (mm)
20
Shaft Shape
Groove type
Insulation Resistance (Mohm)
More than 100 (DC1000V)
Shaft Length L (mm)
20
Dimensions (phi mm)
30
Withstand Voltage
AC1000V 1 minute
Rated Power (W)
1(40deg C), 0(85deg C)
Rotation Torque (nN/m [gfcm])
5 - 30[51 - 306]
Maximum Operating Voltage (V)
DC500 or power rating, whichever is smaller
Rotation Angle (Degree)
(Electrical) 280 +/- 10 (Mechanical) 300 +/- 5
Resistance Value
(Residual) following 3 ohm
Shape
Panel attachment type
Type
1 axis single continuous form
Direct Linear Resistance Change Characteristics
Linear molecular geometry
Resistors
Carbon film
Stop Strength (mN/min[kgf/cm min])
1000[10.2]
Resistance Value Tolerance (%)
+/-10
Nominal Resistance Value (ohm)
5k
Switch
Without
Operating Temperature Range (deg C)
-10 - +85
Specification
Resistance Law/straight line Official total resistance symbol/5Kohm
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
When the machine breaks down
5
From Japan
On 2018-05-22 14:49:00
It is saved because it is not sold to home centers. I thought whether I would like to use it even if I can issue a receipt even cash on delivery.
This review is about item#35090063.
Mounting on the inverter, speed control
5
From Japan
On 2018-05-12 17:19:32
Easy to handle, size appropriate. The axis of rotation is not too long and is the best for the purpose. It is already used for controlling the number of rotations of four drilling machines and six blowers.
This review is about item#9184594.
Built-in equipment
5
From Japan
On 2018-04-14 19:28:51
It is a super classic item of long seller. 30 Φ can be found quickly, the sense of stability is comparable to the multiple rotation type.
This review is about item#39188247.
Machine repair
5
From Japan
On 2018-02-07 14:32:50
It is saved with very precise parts. Thank you very much. Also, thank you.
This review is about item#39188256.
Machine control, for speed adjustment
5
From Japan
On 2018-01-17 17:34:57
When repairing is hurried, when you look for it at a parts store, there are often only things that you do not want why (laugh). Thanks for being available anytime.
This review is about item#39188292.
As the attached volume of the inverter has broken, substitute
5
From Japan
On 2017-01-13 17:46:00
Since the main unit volume of Toshiba inverter was broken, purchased for use as an external volume specification. It is the same type as a genuine optional item, it was inexpensive and could be obtained immediately. There is no problem in use at all. Thank you very much.
This review is about item#39188326.
Used for making tube amp
5
From Japan
On 2016-09-29 16:40:49
Cosmos has been using for a long time and I am working.
This review is about item#39188256.
When maintenance of woodworking machine
5
From Japan
On 2016-08-25 16:47:22
It is a very good product. Workability is also good and the feeling of use is 100% satisfaction.
This review is about item#39188265.
For inverter control of control panel
4
From Japan
On 2015-06-17 11:56:11
Although it may be rough in usage, it seems to be the most robust in the country Even this will be broken in about a year. Even if the price is more than 10 times better, I want you to make a physically sturdy item.
This review is about item#39188353.
For hand knobs for speed adjustment by inverter of polishing machine (mottle)
5
From Japan
On 2015-01-28 00:23:45
SATO PARTS MOLD Knob K-3, Tokyo Cosmos Electric VR nameplate. It works firmly.
This review is about item#35090063.