Buy more than* S$200* and get FREE SHIPPING

  • Ventilation Fan Window: Main Body
  • Ventilation Fan Window: Main Body
  • Ventilation Fan Window: Main Body
  • Ventilation Fan Window: Main Body

Ventilation Fan Window: Main Body FY-20WF2

Item.#
09184822
Mfr.#
FY-20WF2
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
1100
Dimension F (mm)
283
Purpose
Washroom, room, office, store
Supported Window Frame Height (mm)
394 to 1100
Ventilation Wind Volume (m3/hour)
50Hz:58860Hz:624
Blade Width (mm)
200
Noise Level (dB)
50Hz:40.560Hz:42.0
Dimensions E (mm)
145
Dimensions D (mm)
184
Dimensions A (mm)
394
Power Consumption (W)
50Hz:23.060Hz:25.5
Dimension H (mm)
98
Weight (kg)
2.9
Dimension G(mm)
180
Dimensions C (mm)
351
Caution
Avoid use in strong wind place. Avoid soot emitted place. Close window in rainy day.