Buy more than* S$200* and get FREE SHIPPING

  • Ventilation Fan Window: Main Body
  • Ventilation Fan Window: Main Body
  • Ventilation Fan Window: Main Body

Ventilation Fan Window: Main Body FY-25WF2

Item.#
09184831
Mfr.#
FY-25WF2
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
1100
Dimension F (mm)
335
Power Consumption (W)
50Hz: 28.5 60Hz: 32.0
Dimension H (mm)
105
Weight (kg)
3.3
Dimension G(mm)
220
Dimensions C (mm)
404
Dimensions D (mm)
214
Dimensions A (mm)
447
Supported Window Frame Height (mm)
447 - 1100
Ventilation Wind Volume (m3/hour)
50Hz: 930 60Hz: 972
Blade Width (mm)
250
Noise Level (dB)
50Hz: 42.0 60Hz: 43.5
Dimensions E (mm)
168