Buy more than* S$200* and get FREE SHIPPING

  • Multi Light One Push Type With Magnet

Multi Light One Push Type With Magnet AG-753

by TMC
3.67 (6)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
When lighting the gap during work
From Japan
On 2013-09-22 12:16:51
Although we can permit the weak magnet part, the switch part became loose and it became impossible to light up and turn off exactly.
This review is about item#09184865.
Viewing by night watchman and narrow place
From Japan
On 2013-08-18 15:27:17
3 LED is too dark and the magnet is weak.
This review is about item#09184865.
Installed instead of loop lamp
From Japan
On 2011-12-03 16:42:26
· If the body was brittle and fixed in the car, it fell down easily and cracks entered easily. Probably not too much impact. - The magnets on the back are surprisingly weak. (1 cm in diameter and 1 mm in thickness) Not to say that neodymium magnets can be used, but at least the magnetism is too weak unless it is made into a slightly larger magnet. · I feel like I lost something similar like Daiso if I do not raise the quality a little more. Brightness is reasonable for the size.
This review is about item#09184865.
Hand lamp
From Japan
On 2011-06-30 11:14:05
It is inexpensive and also useful for emergency use. I also want a type with a power OFF switch.
This review is about item#09184865.
As an emergency light
From Japan
On 2011-06-25 16:14:05
It is 3 LED but brightness is enough. It is weak overall, I think that it is strength to break immediately after dropping. Battery replacement is easy, but I am worried about durability. There is one magnet at the center, but it is weak and can not be used. I think that it will be stable if three are attached. I also bought "24 LED round light", but when you put the two together, it is an ideal product.
This review is about item#09184865.
A little confirmation after turning off
From Japan
On 2008-06-07 00:05:45
It's easier to use as it is lighter and smaller than anything. It is good to be able to keep without losing so it is with a magnet, the brightness is sufficient.
This review is about item#09184865.