Buy more than* S$200* and get FREE SHIPPING

  • Desiccator Auto Dry
  • Desiccator Auto Dry
  • Desiccator Auto Dry

Desiccator Auto Dry SD-3

Item.#
09186143
Mfr.#
SD-3
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reaching Humidity (%RH)
- (Depending on use environment) 25
AS ONE Part Number
1-5489-11
Outer Dimensions (Width x Depth x Height)(mm)
310x359x450
Power Consumption (W)
3W
Material (Body)
ABS resin molded article
Accessories
2 shelf boards
Dehumidification Method
The solid polymer electrolyte membrane, and H 2 O electrolysis discharge
Inner Dimensions (Width x Depth x Height)(mm)
300x300x440
Shelf Board Interval (mm)
5-stage, shelf pitch 70mm shelf support
Power (V)
AC100 50/60Hz
Weight (kg)
3.9