Buy more than* S$200* and get FREE SHIPPING

  • Desiccator Auto Dry
  • Desiccator Auto Dry
  • Desiccator Auto Dry

Desiccator Auto Dry OH-3S

Item.#
09186152
Mfr.#
OH-3S
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dehumidification Element Effective Membrane Area (mm)
30x30
Dehumidification Method
The solid polymer electrolyte membrane, H 2 O electrolysis emissions
Shelf Board Interval (mm)
Bottom stage 50mm, 30mm other
Power (V)
AC100 50/60Hz
Material (Body)
Transparent PMMA (acrylic resin)
AS ONE Part Number
1-5486-21
Outer Dimensions (Width x Depth x Height)(mm)
330x345x525
Accessories
3 shelf boards, one low temperature digital temperature and humidity meter dish (LHI-LPN)
Reaching Humidity (%RH)
(Depending on use environment) to 25
Power Cord
2P plug cord with 2m
Power Consumption (W)
3W
Type
Low humidity for
Humidity Range (% RH)
to 25
Inner Dimensions (Width x Depth x Height)(mm)
285x275x485
Weight (kg)
5