Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Desiccator Auto Dry

Desiccator Auto Dry OL-3S

Item.#
09186161
Mfr.#
OL-3S
Package Qty.
1PC
Ship pack of
1
619.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Dehumidification Element Effective Membrane Area (mm)
30x30
Dehumidification Method
The solid polymer electrolyte membrane, H 2 O electrolysis emissions
Shelf Board Interval (mm)
Bottom stage 50mm, 30mm other
Power (V)
AC100 50/60Hz
Material (Body)
Transparent PMMA (acrylic resin)
Weight (kg)
5.4
AS ONE Part Number
1-5487-21
Accessories
2 shelf boards, one low temperature digital temperature and humidity meter dish (LHI-LPN)
Reaching Humidity (%RH)
(Depending on use environment) to 25
Power Cord
2P plug cord with 2m
Power Consumption (W)
3W
Type
Low humidity for
Outer Dimensions (Width x Depth x Height)(mm)
530x345x335
Humidity Range (% RH)
to 25
Inner Dimensions (Width x Depth x Height)(mm)
485x275x285