Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Desiccator

Desiccator LL

Item.#
09186737
Mfr.#
LL
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shelf Board Dimensions (mm)
456x270x5t
Mounting Pitch (mm)
Interval of 50 other: first stage bottom 30 (minimum shelf board spacing 20)
Load (kg)
Shelf: 2
Plate Thickness (mm)
2.5
Material (Body)
PMMA (acrylic)
Accessories
2 shelf boards, one silica gel plate
AS ONE Part Number
1-007-01
Outside Dimension (mm)
500x345x335
Maximum Loading Capacity (kgf)
10
Inside Dimension (mm)
485x275x285
Weight (kg)
4.85 (shelf board included)