Buy more than* S$200* and get FREE SHIPPING

  • Dry Box, Tray
  • Dry Box, Tray
  • Dry Box, Tray

Dry Box, Tray DB-8LN

Item.#
09186825
Mfr.#
DB-8LN
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Wide x Long x Height)(mm)
212x334x205
Inner Dimensions (Width x Depth x Height)(mm)
155x260x170
Material (packing)
Silicon rubber
Body Dimensions (Width x Depth x Height) (mm)
212x334x205
Material (Body)
Polypropylene
Color
Gray
AS ONE Part Number
1-9192-01
Material (stopper)
High-impact styrene resin
Material (tray)
PP (polypropylene)
Material (cover)
High-impact styrene resin
Capacity (L)
About8
Accessories
Desiccant (renewable) / hygrometer / tray
Weight (kg)
0.8