Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  Dry Box
  •  Dry Box
  •  Dry Box
  •  Dry Box
  •  Dry Box

Dry Box DB-11LN

3.67 (3)
Item.#
09186834
Mfr.#
DB-11LN
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (tray)
PP (polypropylene)
Material (Body)
Polypropylene
Color
Gray
Outer Dimensions (Wide x Long x Height)(mm)
306x486x138
AS ONE Part Number
1-9192-02
Inner Dimensions (Long x Wide x Height)(mm)
251x403x100
Material (cover)
High impact styrene resin
Material (packing)
Silicon rubber
Accessories
Desiccant (renewable) / hygrometer
Weight (kg)
1.1
Material (stopper)
High impact styrene resin
Inner Dimensions (Width x Depth x Height)(mm)
251x403x100
Outer Dimensions (Width x Depth x Height)(mm)
306x486x138
Capacity (L)
About 11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Storage
1
From Japan
On 2017-09-23 19:01:49
I asked for 2 shipping items on the same day by using the hurry but packing was unpacked. Since two packages were piled up, the deformation was not seen on the corrugated board which was cracked on the outside, so it was strongly pushed from the top when packing work I think that it is hurry and I need you to pay attention to packing that is very troublesome if it gets broken even if necessary things arrive
This review is about item#9186843.
It is used for storage management of condenser microphone
5
From Japan
On 2017-08-17 14:33:49
Even if you put as much as 8 handy microphones on hand, you can afford it. Although it is compact, it has a psychrometer, so you can safely store the microphone safely.
This review is about item#46781551.
For storage of digital camera etc
5
From Japan
On 2017-05-20 14:35:02
I think that I should have this 1/2 size. Very easy to use.
This review is about item#9186834.