Buy more than* S$200* and get FREE SHIPPING

  •  Dry Box
  •  Dry Box
  •  Dry Box
  •  Dry Box
  •  Dry Box

Dry Box DB-27LN

3.67 (3)
Item.#
09186843
Mfr.#
DB-27LN
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tray)
PP (polypropylene)
Material (Body)
Polypropylene
Weight (kg)
1.6
Material (stopper)
High impact styrene resin
Inner Dimensions (Width x Depth x Height)(mm)
250x410x235
Outer Dimensions (Width x Depth x Height)(mm)
306x486x270
Capacity (L)
About 27
Material (packing)
Silicon rubber
Accessories
Desiccant (renewable) / hygrometer
Outer Dimensions (Wide x Long x Height)(mm)
306x486x270
AS ONE Part Number
1-9192-03
Inner Dimensions (Long x Wide x Height)(mm)
250x410x235
Material (cover)
High impact styrene resin
Color
Gray
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Storage
1
From Japan
On 2017-09-23 19:01:49
I asked for 2 shipping items on the same day by using the hurry but packing was unpacked. Since two packages were piled up, the deformation was not seen on the corrugated board which was cracked on the outside, so it was strongly pushed from the top when packing work I think that it is hurry and I need you to pay attention to packing that is very troublesome if it gets broken even if necessary things arrive
This review is about item#9186843.
It is used for storage management of condenser microphone
5
From Japan
On 2017-08-17 14:33:49
Even if you put as much as 8 handy microphones on hand, you can afford it. Although it is compact, it has a psychrometer, so you can safely store the microphone safely.
This review is about item#46781551.
For storage of digital camera etc
5
From Japan
On 2017-05-20 14:35:02
I think that I should have this 1/2 size. Very easy to use.
This review is about item#9186834.