Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Unit Desiccator Cabinet

Unit Desiccator Cabinet UD-1Type

Item.#
09186852
Mfr.#
UD-1Type
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
250 x 250 x 250
Maximum Loading Capacity (kgf)
15
Shelving Loading Capacity (kg)
5kg / stage
Number of Steps
4
Color
Smoke Brown
AS ONE Part Number
1-023-01
Weight (kg)
About 1.8
Accessories
Two shelves x, 1 sheet silica gel dish x
Material (cover)
AS (acrylonitrile styrene) resin
Material (shelf board)
PS (polystyrene)
Shelf Board Interval (mm)
43
Material (Body)
AS (acrylonitrile styrene) resin
Material
Clasp: Stainless (SUS303)
Inside Dimension (mm)
215 x 220 x 200
Specification
-