Buy more than* S$200* and get FREE SHIPPING

  • Unit Desiccator Cabinet

Unit Desiccator Cabinet UD-4Type

Item.#
09186861
Mfr.#
UD-4Type
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
250 x 250 x 250
Maximum Loading Capacity (kgf)
15
Shelving Loading Capacity (kg)
5kg / stage
Number of Steps
4
Color
Smoke Brown
Inside Dimension (mm)
215 x 220 x 200
Specification
Unit desiccator (UD-1) x 4 sets
Accessories
Fixed belt
Material (cover)
AS (acrylonitrile styrene) resin
Material (shelf board)
PS (polystyrene)
Shelf Board Interval (mm)
43
Material (Body)
AS (acrylonitrile styrene) resin
Material
Clasp: Stainless (SUS303)
Weight (kg)
About 7.1
AS ONE Part Number
1-023-02