Buy more than* S$200* and get FREE SHIPPING

  • Unit Desiccator Cabinet

Unit Desiccator Cabinet For the handbag

Item.#
09186877
Mfr.#
For the handbag
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
250 x 250 x 250
Maximum Loading Capacity (kgf)
15
Shelving Loading Capacity (kg)
5kg / stage
Number of Steps
4
Color
Smoke Brown
Specification
-
Inside Dimension (mm)
242.6 x 226.8 x 210
Material (cover)
AS (acrylonitrile styrene) resin
Material (shelf board)
PS (polystyrene)
Shelf Board Interval (mm)
43
Material (Body)
AS (acrylonitrile styrene) resin
Material
Clasp: Stainless (SUS303)
AS ONE Part Number
1-023-04
Accessories
Two shelves x , 1 sheet silica gel dish x