Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Desiccator, Standard

Desiccator, Standard 1-4413-02

3.00 (1)
Item.#
09186956
Mfr.#
1-4413-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Tray is not included
AS ONE Part Number
1-4413-02
Material
Moderate quality glass
Compatible Intermediate Plate Diameter (mm)
phi150
Flange Outer Diameter (mm)
225
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nitric acid gas test
3
From Japan
On 2015-03-06 14:06:29
Especially it was able to be used without problems. Where it is noteworthy and there is no impossibility.
This review is about item#09186965.