Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Desiccator, Standard

Desiccator, Standard 1-4413-04

3.00 (1)
Item.#
09186974
Mfr.#
1-4413-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Tray is not included
Compatible Intermediate Plate Diameter (mm)
phi210
Flange Outer Diameter (mm)
300
Material
Moderate quality glass
AS ONE Part Number
1-4413-04
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nitric acid gas test
3
From Japan
On 2015-03-06 14:06:29
Especially it was able to be used without problems. Where it is noteworthy and there is no impossibility.
This review is about item#09186965.