Buy more than* S$200* and get FREE SHIPPING

  • Desiccator, Standard

Desiccator, Standard 1-4413-05

3.00 (1)
Item.#
09186983
Mfr.#
1-4413-05
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Tray is not included
Flange Outer Diameter (mm)
335
Compatible Intermediate Plate Diameter (mm)
phi240
AS ONE Part Number
1-4413-05
Material
Moderate quality glass
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nitric acid gas test
3
From Japan
On 2015-03-06 14:06:29
In particular, it could be used without problems. Special mention to a place such as A-okay.
This review is about item#09186965.