Buy more than* S$200* and get FREE SHIPPING

  • Desiccator Vacuum
  • Desiccator Vacuum
  • Desiccator Vacuum

Desiccator Vacuum MVD-300

5.00 (1)
Item.#
09187516
Mfr.#
MVD-300
Package Qty.
1PC
Ship pack of
1
1,159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shelving Loading Capacity (kg)
5
Material
PC (poly card Nate Ltd.)
Inner Dimensions (Width x Depth x Height)(mm)
308x310x308
Number of Steps
5
Weight (kg)
13
Accessories
X1 unit vacuum gauge, vacuum valve (phi7mm) x2 or, x2 shelf boards
Withstand Load (kg)
50
AS ONE Part Number
1-5811-01
Outer Dimensions (Width x Depth x Height)(mm)
360x390x385
Capacity (L)
Up to 32
Permissible Vacuum Degree (Pa)
About 133
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For product investigation.
5
From Japan
On 2017-08-04 15:24:07
The price was also very cheap and delivery was quick so it was very good.
This review is about item#9187516.