Buy more than* S$200* and get FREE SHIPPING

  • Vacuum Polycarbonate Desiccator

Vacuum Polycarbonate Desiccator 240Type

5.00 (1)
Item.#
09187534
Mfr.#
240Type
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Overall height of type with vacuum gauge is height excluding vacuum gauge., Overall height of type with vacuum gauge is height excluding vacuum gauge.
Material (O-Rings)
Nitrile rubber
Material (Body)
PC (polycarbonate resin)
Accessories
X1 piece porcelain plate
Nozzle Diameter (phi mm)
9 (Metal)
Overall Height (mm)
296
Type
Cock
Specification
With water tap
Permissible Vacuum Degree (Pa)
About 133 (1mmHg)
Outer Diameter (phi mm)
Metal tap part /9
Material
Body / PC (polycarbonate), O-ring / nitrile rubber
AS ONE Part Number
1-066-21
Capacity (L)
About 9
Inner Diameter (phi mm)
245
Weight (kg)
1.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum cooking
5
From Japan
On 2014-07-21 18:24:11
Truly made of polycarbonate. It is light weight, durable and beautiful. Cleanliness is good.
This review is about item#33392475.