Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vacuum Polycarbonate Desiccator

Vacuum Polycarbonate Desiccator 240GType

5.00 (1)
Item.#
09187552
Mfr.#
240GType
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Overall height of type with vacuum gauge is height excluding vacuum gauge., Overall height of type with vacuum gauge is height excluding vacuum gauge.
Material (O-Rings)
Nitrile rubber
Material (Body)
PC (polycarbonate resin)
Accessories
X1 piece porcelain plate
AS ONE Part Number
1-5801-11
Capacity (L)
About 9
Inner Diameter (phi mm)
245
Weight (kg)
1.8
Permissible Vacuum Degree (Pa)
About 133 (1mmHg)
Outer Diameter (phi mm)
Metal tap part /9
Material
Body / PC (polycarbonate), O-ring / nitrile rubber
Specification
Cock, vacuum meter
Nozzle Diameter (phi mm)
9 (metal)
Overall Height (mm)
296
Type
Cock, vacuum meter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum cooking
5
From Japan
On 2014-07-21 18:24:11
Truly made of polycarbonate. It is light weight, durable and beautiful. Cleanliness is good.
This review is about item#33392475.