Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Desiccator Vacuum

Desiccator Vacuum VLType

Item.#
09187647
Mfr.#
VLType
Package Qty.
1PC
Ship pack of
1
1,089.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Permissible Vacuum Degree (Pa)
About133
Outside Dimension (mm)
300x222x360
Shelf Board Interval (mm)
100
Inside Dimension (mm)
260x180x260
Material
Valve vacuum gauge mounting portion: PC
AS ONE Part Number
1-068-01
Weight (kg)
11
Shelf Board Dimensions (mm)
257x171x4
Shelving Loading Capacity (kg)
2kg (uniform load)
Number of Steps
2
Material (Body)
Transparent reinforced acrylic resin (thickness 20mm)
Accessories
Each one power cord, vacuum gauge: one, Shelf: two, silica gel dish: one vacuum valve: (outer diameter phi8mm, large (outer diameter phi14mm) small
Capacity (L)
12
Specification
No outlet