Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Desiccator Vacuum
  • Desiccator Vacuum
  • Desiccator Vacuum

Desiccator Vacuum VL-CType

Item.#
09187656
Mfr.#
VL-CType
Package Qty.
1PC
Ship pack of
1
1,339.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Permissible Vacuum Degree (Pa)
About133
Outside Dimension (mm)
300x222x360
Shelf Board Interval (mm)
100
Inside Dimension (mm)
260x180x260
Material
Valve vacuum gauge mounting portion: PC
AS ONE Part Number
1-068-02
Switch
One toggle switch x: power switch
Outlet Specification
External switch with outlet (100V15A1 barreled) x 1 pieces
Shelf Board Dimensions (mm)
257x171x4
Shelving Loading Capacity (kg)
2kg (uniform load)
Number of Steps
2
Material (Body)
Transparent reinforced acrylic resin (thickness 20mm)
Accessories
Each one power cord, vacuum gauge: one, Shelf: two, silica gel dish: one vacuum valve: (outer diameter phi8mm, large (outer diameter phi14mm) small
Specification
With outlet
Power Cord
(About 2.9m, OA Adaptor) 3P plug cord with