Buy more than* S$200* and get FREE SHIPPING

  • Vacuum Desiccator Unit, Built In Pump

Vacuum Desiccator Unit, Built In Pump 1-8989-01

Item.#
09187753
Mfr.#
1-8989-01
Package Qty.
1PC
Ship pack of
1
1,329.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8989-01
Exhaust Volume (L/min)
12
Dimensions (Width W x Depth D x Height H) (mm)
298x298x492
Inner Diameter (phi mm)
245 (desiccator part)
Weight (kg)
7.1
Accessories
Desiccator for bottom plate
Ultimate Vacuum
-75kPa
Power Cord (m)
1 (2P plug)
Power
100V 50/60Hz 0.8A
Capacity (L)
About9
Material
(Desiccator section) PC (polycarbonate resin)