Buy more than* S$200* and get FREE SHIPPING

  • Thermo Max Digital Water and Oil Bath
  • Thermo Max Digital Water and Oil Bath
  • Thermo Max Digital Water and Oil Bath
  • Thermo Max Digital Water and Oil Bath

Thermo Max Digital Water and Oil Bath TM-1

Item.#
09188216
Mfr.#
TM-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Clamp Mounting Width (mm)
40
Heater
1kW
Temperature Control System
Microcomputer-type PID control
Resolution Capability
Temperature 0.1deg C, 1 minute time
Setup Method
Jog dial input method
Sensor
K thermocouple
Temperature Display Pricision
+/-2deg C
Power
AC100V 50/60Hz (power consumption MAX1.1kVA)
Specification
Temperature limit setting, driving time integration, setting value memory function, key lock function, auto tuning function.
Functions
Abnormal heating prevention device (thermostat)
Program Function
-
Size (mm)
147x150x295
Tub inner Dimension (mm)
194x336x156
Material (water tank)
Heat-resistant ABS
Agitator
Jet agitated
AS ONE Part Number
1-4594-01
Temperature Setting Range (degree c)
-20.0 - 80.0
Operating Temperature Range (deg C)
80 - +5 room temperature
Timer Settings
1 min - 99 hours 59 minutes (1-minute increments)
Pump
Maximum effusion rate: 10l/min, maximum lifting height: 1.4m
Temperature Display
(Set and measured temperature simultaneous display, heater output bar graph display) LCD digital display
Safety Equipment
(Upper and lower limit temperature anomaly detection, heater anomaly detection, anomaly detection sensor), circuit protector self-diagnosis function