Buy more than* S$200* and get FREE SHIPPING

  • Thermo Max Digital Water and Oil Bath
  • Thermo Max Digital Water and Oil Bath
  • Thermo Max Digital Water and Oil Bath
  • Thermo Max Digital Water and Oil Bath

Thermo Max Digital Water and Oil Bath TM-2

Item.#
09188225
Mfr.#
TM-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Clamp Mounting Width (mm)
40
Heater
1kW
Material (water tank)
Heat-resistant ABS
Agitator
Jet agitated
AS ONE Part Number
1-4594-02
Temperature Setting Range (degree c)
-20.0-80.0
Operating Temperature Range (deg C)
Room temperature +5 -80
Temperature Display
LCD digital display (setting / measurement temperature simultaneous display, heater output bar graph display)
Safety Equipment
Self-diagnosis function (upper and lower limit temperature anomaly detection, heater anomaly detection, sensor anomaly detection), circuit protector
Timer Settings
1min over 99 hours 59min (1min units)
Functions
Float type sky cook prevention (abnormal buzzer warning), abnormal alarm output abnormal heating prevention device (thermostat)
Size (mm)
147x150x295
Tub inner Dimension (mm)
194x336x156
Resolution Capability
Temperature 0.1 degC , time 1min
Setup Method
Jog dial input method
Sensor
K thermocouple
Temperature Display Pricision
+ / Over 2 degC
Temperature Control System
Microcomputer type PID control
Program Function
Number of steps: Up to 8, Repeat: up to 9999 times
Power
AC100V 50 / 60Hz (power consumption MAX1.1kVA)
Pump
Maximum ejection amount: 10l / min, maximum lift: 1.4m