Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flask Weight
  • Flask Weight
  • Flask Weight

Flask Weight SType

5.00 (2)
Item.#
09189336
Mfr.#
SType
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (PVC coating)
Dimension O.d (mm)
70
Color
Red
AS ONE Part Number
6-498-03
Dimensions I.d (mm)
27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On solution stirring in warm bath
5
From Japan
On 2018-05-28 15:10:31
It is very comfortable to use. I wish I could purchase it sooner.
This review is about item#9189327.
To fix the flask in a constant temperature water bath
5
From Japan
On 2018-01-16 22:03:21
When heating or cooling a flask in a constant-temperature water tank, it is used to prevent the flotation from floating due to buoyancy and the position becoming unstable. Until now, I fixed it with a clamp and a stand, but it is much easier to use this ring. I have just started using it, so I do not know the durability, but I'm very satisfied with the following points.
This review is about item#9189327.