Buy more than* S$200* and get FREE SHIPPING

  • Hot Plate

Hot Plate HPS-2000

by LMS
2.00 (1)
Item.#
09189923
Mfr.#
HPS-2000
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8939-06
Material (top board)
Stainless steel (ceramic coating processing)
Main Part Dimension (mm)
210x280x125
Power (V)
AC100V 50/60Hz
Heater's storage capacity (W)
500
Plate Size (mm)
190x190
Temperature Range (deg C)
380 - room temperature +5
Material (Body)
Resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Warm to disassemble the machine
2
From Japan
On 2014-11-21 13:22:33
I wanted something that could set the temperature but could not do it
This review is about item#09189923.