Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hot Plate, NINOS

Hot Plate, NINOS ND-1

Item.#
09190115
Mfr.#
ND-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Temperature (degreeC)
350
Plate Size (mm)
170x170
Main Part Dimension (mm)
240x280x90
Temperature Range (deg C)
350 - room temperature +10
Material (top board)
Aluminum (ceramic coating processing)
Temperature Sensor
K thermocouple
Temperature Distribution Pricision
+/-(no wind, no load, internal sensor is used), reference value of 200deg C when setting 4deg C indoor environment 25deg C
Program Function
Temperature 0.1deg C, 1 minute time setting time range: number of steps: Step 8 maximum number of repetitions: 9999 times Setting resolution may take up to 1 minute - 99 hours 59 minutes (1-minute increments)
Timer Functions
Setting range: 1 minute - 99 hours 59 minutes (1-minute increments)
Power
AC100V 50/60Hz
AS ONE Part Number
1-4601-03
Temperature Display Pricision
FS +/-2%
Heater's storage capacity (W)
670
Temperature Control System
Microcomputer-type PID control method
Temperature Display
(Set and measured temperature simultaneous display, heater output cover graph display) LCD digital display
Safety Equipment
(Upper and lower limit temperature anomaly detection, heater anomaly detection, anomaly detection sensor), abnormal warming prevention device (thermostat), over-current fuse self-diagnosis function
Communication Function
PC output: RS232C/D-sub9pin 2m) external temperature sensor corresponding upper and lower limit temperature alarm, alarm signal output, setting memory function, key lock function, auto-tuning function