Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Heater
  • Silicon Rubber Heater
  • Silicon Rubber Heater

Silicon Rubber Heater 50x100

4.14 (7)
Item.#
09191655
Mfr.#
50x100
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Density
0.6W/cm2
Tolerance Capacity
+/-10%
Width (mm)
50
AS ONE Part Number
1-130-02
Withstand Voltage
Between the 1500V / 1min
Lead Length (mm)
300
Rated Voltage (V)
AC100
Length (mm)
100
Insulation Resistance Value Scale (Mohm)
100Mohm or more / DC500V
Allowable Temperature (degreeC)
Regular temperature: 200 degC , maximum temperature: 250 degC
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Warmth of working process
4
From Japan
On 2018-01-11 10:40:36
It is possible to deform, but a slightly soft one is easier to handle
This review is about item#9191664.
Heat retention
2
From Japan
On 2017-07-07 21:23:42
I want you to add a function that can easily adjust the temperature (OK also with the option)
This review is about item#9191655.
Pipeline heater
4
From Japan
On 2017-06-26 15:34:17
It is good that you can specify the size However, the delivery date will be fine. Product has no problem.
This review is about item#9191707.
Used for large air conditioner CFC charge
5
From Japan
On 2016-11-23 10:14:16
You can charge as soon as you use it by winding it in a cylinder with Freon gas charge and adjusting it with a temperature control controller.
This review is about item#9191734.
I thought about use as a temperature rise of aluminum pipe
4
From Japan
On 2015-08-03 19:55:43
Temperature rise immediately after energization, function is sufficient. However, it seems to be specifications to use at a bending radius of 15 mm or more (it is described on the delivered paper), and this should also be described in HP.
This review is about item#09191673.
As a heater application
5
From Japan
On 2015-03-20 13:55:24
Ideal for use as a heater application, I was able to use as I expected. It is the neck to get the delivery date. I want this to be resolved.
This review is about item#09191813.
Partial temperature hold
5
From Japan
On 2014-11-04 08:08:35
Purchased with price, ease of use. I am satisfied that I fully satisfied the function in my usage.
This review is about item#09191971.