Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Heater
  • Silicon Rubber Heater
  • Silicon Rubber Heater

Silicon Rubber Heater 150x150

4.75 (4)
Item.#
09191917
Mfr.#
150x150
Package Qty.
1PC
Ship pack of
1
93.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Density
0.6W/cm2
Insulation Resistance Value Scale (Mohm)
100Mohm or more / DC500V
Rated Voltage (V)
AC100
Withstand Voltage
1500V / 1 minute
Length (mm)
150
Caution
*Please stick item to heat directly., *Please stick item to heat directly.
Lead Length (mm)
300
Tolerance Capacity
+/-10%
AS ONE Part Number
1-132-03
Width (mm)
150
Allowable Temperature (degreeC)
Common temperature: 200deg C, maximum temperature: 250deg C
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use a large air conditioner freon gas charge
5
From Japan
On 2016-11-23 10:14:16
Wrapped in a bomb to freon gas charge can quickly charge and use while adjusted with temperature regulation controller used.
This review is about item#9191734.
Considering the use as a rise in temperature of the aluminum pipe
4
From Japan
On 2015-08-03 19:55:43
Immediately by an instant temperature rise after power, function is enough. However, bending to use at a radius of 15mm or more in the way of specifications (as described in the delivered paper), this also should be disclosed to HP.
This review is about item#09191673.
As a heater applications
5
From Japan
On 2015-03-20 13:55:24
Optimal for use as a heater applications, could you wanted to use it. Delivery time it will take is the neck. This is I want to eliminate.
This review is about item#09191813.
Partial temperature holding
5
From Japan
On 2014-11-04 08:08:35
Price, was purchased in the ease-of-use. In the case of my usage I am happy to let me meet the sufficient function.
This review is about item#09191971.