Buy more than* S$200* and get FREE SHIPPING

  • Heater, Drum

Heater, Drum DramCanFor

by AS
1.00 (1)
Item.#
09193466
Mfr.#
DramCanFor
Package Qty.
1PC
Ship pack of
1
1,509.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Compatible Capacity (L)
200
Temperature Control Range (deg C)
60 - 200 variable
Weight (kg)
About 5
Application
For drum
AS ONE Part Number
1-135-11
Power
Single-phase 200V 2000W
Dimension (mm)
250x1780
Caution
Plug is not attached. Please purchase only plug to match the outlet shape. It's possible to put directly to the breaker by connecting the Y terminal, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Of course, it is used for heating the raw material inside the drum.
1
From Japan
On 2014-09-12 18:56:59
Speaking of the fate of net shopping, until then it was divergent between product photo, explanation and actual thing. The inner surface of the heater and the surface contacting the drum was made of SUS plate. From the product photo, explanation it was impossible to imagine SUS board, it turned out after purchase. Unfortunately it is not impossible to use, but it probably will be an ornament that you will almost never use. It is a loss of 100,000 yen or more.
This review is about item#09193466.