Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Heater, SUS316L, 100V
  • Stainless Steel Heater, SUS316L, 100V
  • Stainless Steel Heater, SUS316L, 100V

Stainless Steel Heater, SUS316L, 100V ASNH-1105

4.33 (3)
Item.#
09193536
Mfr.#
ASNH-1105
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Please note that in detergents or chemicals of chlorine, the possibility of rust on the product is high.
Dimension D (phi mm)
8
Material
(SUS316L, finish electrolytic polishing) stainless
Dimensions C (mm)
50
Dimensions A (mm)
185
Caution
Cannot be used in oil and flammable liquid
Power Plug
Attached to
Cord Length (m)
2
Heater's storage capacity (W)
500
Dimensions B (mm)
85
AS ONE Part Number
1-8779-02
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bath insulation added No night boiler sound is useless.
5
From Japan
On 2016-02-02 16:29:00
Although it was dangerous at first touching the skin by putting it in the bathtub, it is safe and self-flowing work by direct winding with coil winding. (Bathmore broke and substitute filtration function is being used by another model while using the best filtration continuous operation) But, is anyone easy? I can not say.
This review is about item#09193536.
Boil water
3
From Japan
On 2014-03-16 21:59:04
good
This review is about item#09193563.
Heating keeping of cleaning liquid
5
From Japan
On 2013-05-16 20:39:16
Previously, I used things from other companies, but it was broken a million times and I changed it and saw it. Although I can not say anything because I just started using it, I hope that it can be used for a long time.
This review is about item#09193545.