Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Heater, SUS316L, 100V
  • Stainless Steel Heater, SUS316L, 100V
  • Stainless Steel Heater, SUS316L, 100V

Stainless Steel Heater, SUS316L, 100V ASNH-1110

4.33 (3)
Item.#
09193545
Mfr.#
ASNH-1110
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Please note that in detergents or chemicals of chlorine, the possibility of rust on the product is high.
Dimension D (phi mm)
8
Material
(SUS316L, finish electrolytic polishing) stainless
Heater's storage capacity (W)
1000
Dimensions B (mm)
110
Caution
Cannot be used in oil and flammable liquid
Power Plug
Attached to
Cord Length (m)
2
AS ONE Part Number
1-8779-03
Dimensions C (mm)
120
Dimensions A (mm)
230
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In the bath warm additional night boiler sound useless.
5
From Japan
On 2016-02-02 16:29:00
Although it was dangerous in the first touched skin put in the bathtub is the very best on your own flow work straight touched peace of mind in the coil winding. (Basumoa broken substitute filtration feature the best of filtration in continuous operation in use in a different model with) but anyone easily? And it does not say.
This review is about item#09193536.
Boil water
3
From Japan
On 2014-03-16 21:59:04
good
This review is about item#09193563.
Heating warmth of cleaning solution
5
From Japan
On 2013-05-16 20:39:16
Previously, we were using a third-party stuff I saw changed no longer be used to break even ten thousand degrees. Because or just getting started, but I do not say anything, I hope that that can be used long.
This review is about item#09193545.