Buy more than* S$200* and get FREE SHIPPING

  • Thermostat Heater Pipe

Thermostat Heater Pipe TWTH-1110

5.00 (3)
Item.#
09193642
Mfr.#
TWTH-1110
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lead Wire (m)
(With plug) 2
Voltage (V)
AC100 (single phase) 50/60Hz
AS ONE Part Number
1-8024-01
Material
Special corrosion-resistant steel titanium
Temperature Control Range (deg C)
30 - 110
Overall Length (mm)
550
Power Consumption (kW)
1
Description
I am suitable for the heating of the chemical and seawater made of titanium.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are doing water temperature control test of hydroponic culture for research.
5
From Japan
On 2014-01-20 17:50:32
The water temperature adjustment is a little high at least 30 °, the set temperature is better than 5 °.
This review is about item#09193676.
Epoxy resin to compact
5
From Japan
On 2013-11-18 22:05:25
The best
This review is about item#09193676.
We also use it for water heater for wiping joints in winter, for keeping canned coffee
5
From Japan
On 2013-10-06 16:34:36
Most throwing heater is chrome plating finish mostly, although plating can be peeled off when removing adhering debris, since purchased product is made of stainless steel, it was thought that cleaning would be easier so it was purchased.
This review is about item#09193667.